Pull-Out Wand in Stainless Steel
Salora™ Pull-Out Wand in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- Salora™ 7570C and 7570CSL Single Control Kitchen Faucet with Pullout Spray
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Salora™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Depth:
- 2-31/50
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 10.62
- IAPMO Listed:
- No
- Length:
- 10-31/50
- NSF Certified:
- No
- UPC:
- 026508185605
- Width:
- 7-3/25