This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Mediterranean Bronze

Moen

Sarona™ Single Handle Centerset Bathroom Sink Faucet in Mediterranean Bronze

  • Fast #
  • Part #M84144BRB
  • Item #7922982
  • Manufacturer Part #84144BRB
3.6 out of 5 Customer Rating
Brand image
Moen

Sarona™ Single Handle Centerset Bathroom Sink Faucet in Mediterranean Bronze

  • Fast #
  • Part #M84144BRB
  • Item #7922982
  • Manufacturer Part #84144BRB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Mediterranean Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Sarona™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Deck Plate Included:
Yes
Depth:
2-1/2
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-3/4
Spout Reach:
4-5/16
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
026508282076
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6