Screen Washer for Moen 7575C Kitchen Sink Faucet
Screen Washer for Moen 7575C Kitchen Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 13800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Pullout spout hose
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 7575C Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508119877