Screw Kit for Flara™ TS4911 Transfer Valve Trim
Screw Kit for Flara™ TS4911 Transfer Valve Trim
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Flara™ TS4911 Transfer Valve Trim
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508292532
- WaterSense Labeled:
- No