Screw Kit for Weymouth™ TS32100 Diverter Trim
Screw Kit for Weymouth™ TS32100 Diverter Trim
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Weymouth™ TS32100 Diverter Trim
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508292549
- WaterSense Labeled:
- No