SCREW KIT
SCREW KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 695,695BN,695ORB,695BG,695NL Floor Mounted Tub Filler
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508261064
- WaterSense Labeled:
- No