Screw
Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 4800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Faucet Part Type:
- Screw
- Fits Brand:
- Moen
- GSA Approved:
- No
- MA Approved:
- No
- UL Listed:
- No
- UPC:
- 026508214770