Grab Bar Anchors in Old World Bronze
SecureMount Grab Bar Anchors in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 960-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with other faucets and accessories in the Brantford Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- SecureMount
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 3-1/6
- Material:
- Stainless Steel
- UPC:
- 034584007735