This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist™ Satin Nickel (Trim Only)

Moen

Seena™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist™ Satin Nickel (Trim Only)

  • Fast #
  • Part #MT5153EPSRN
  • Item #8554673
  • Manufacturer Part #T5153EPSRN
5 out of 5 Customer Rating
Brand image
Moen

Seena™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist™ Satin Nickel (Trim Only)

  • Fast #
  • Part #MT5153EPSRN
  • Item #8554673
  • Manufacturer Part #T5153EPSRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seena™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Satin Nickel
Escutcheon Height:
7-4/25
Escutcheon Width:
7-4/25
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Reach:
7
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508324455
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes