One Handle Single Function Bathtub & Shower Faucet in Chrome
Seena™ One Handle Single Function Bathtub & Shower Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Seena™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- MT5453EP
- UPC:
- 026508402320
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes