This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome

Moen

Seena™ One Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #MT5353EP
  • Item #11923389
  • Manufacturer Part #MT5353EP
3.1 out of 5 Customer Rating
Brand image
Moen

Seena™ One Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #MT5353EP
  • Item #11923389
  • Manufacturer Part #MT5353EP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seena™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Type:
MT5353EP
UPC:
026508402283
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes