Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Seena™ Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Seena™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-33/200
- Escutcheon Width:
- 7-33/200
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- MT5152EPBL
- UPC:
- 026508398746
- Valve Trim Type:
- Pressure Balancing