This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

This product has been replaced by

MATTE BLACK TWO-HANDLE BATHROOM FAUCET
Moen Two Handle Centerset Bathroom Sink Faucet in Matte Black
Manufacturer Part #5012BL
Moen

Seena™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M5010BL
  • Item #11606031
  • Manufacturer Part #5010BL
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

MATTE BLACK TWO-HANDLE BATHROOM FAUCET
Moen Two Handle Centerset Bathroom Sink Faucet in Matte Black
Manufacturer Part #5012BL
Moen

Seena™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M5010BL
  • Item #11606031
  • Manufacturer Part #5010BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Bundle: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seena™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-11/16
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-7/8
Handle Type:
Lever
Height:
5-11/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-9/16
Spout Reach:
4-7/8
Type:
M5010BL
UPC:
026508398753
WaterSense Labeled:
Yes
Width:
2-5/8