This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Spot Resist Brushed Nickel Lever Handle

This product has been replaced by

BRUSHED NICKEL TWO-HANDLE BATHROOM FAUCET
Moen Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #5012BN
Moen

Seena™ Two Handle Centerset Bathroom Sink Faucet in Spot Resist Brushed Nickel Lever Handle

  • Fast #
  • Part #M5010SRN
  • Item #8554676
  • Manufacturer Part #5010SRN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

BRUSHED NICKEL TWO-HANDLE BATHROOM FAUCET
Moen Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #5012BN
Moen

Seena™ Two Handle Centerset Bathroom Sink Faucet in Spot Resist Brushed Nickel Lever Handle

  • Fast #
  • Part #M5010SRN
  • Item #8554676
  • Manufacturer Part #5010SRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seena™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-11/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
6-9/16 in
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-9/16 in
Spout Reach:
5 in
Spout Type:
Swivel
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
026508324394
Vandal Resistant:
No
WaterSense Labeled:
Yes