Service Kit for 200506, 200508, 200510 and 200512 Sillcocks
Service Kit for 200506, 200508, 200510 and 200512 Sillcocks
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 200506, 200508, 200510 and 200512 Sillcocks
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 2-1/2
- NSF Certified:
- No
- UPC:
- 026508154823