Service Kit for CA8301 Electronic Faucet
Service Kit for CA8301 Electronic Faucet
Product Details
Product Details
- 5 year limited warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CA8301 Electronic Faucet
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 71/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508273739
- WaterSense Labeled:
- No
- Width:
- 6-89/100