SERVICE KIT
SERVICE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spot Resist™ Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology.
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head
- Soap/lotion dispenser included
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Service Kit
- Flow Rate:
- 1.5 gpm
- Hose Length:
- 69 in
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UPC:
- 026508297575