SERVICE KIT
SERVICE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Highly resistant to moisture
- Contains antimicrobial properties
- Low maintenance and easy to clean
- Natural acacia protects knives during any chopping task in the kitchen, keeping them sharp
- For use with Luxe Chef™ Workstation System Sinks: GS161400R, GS161500R or GS161600R
- One year warranty
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Type:
- MGA781
- UPC:
- 026508380550