Set Screw for Arris™ TS32001 Valve Trim, TS32002NH Shower Faucet and TS32003NH Tub and Shower Faucet
Set Screw for Arris™ TS32001 Valve Trim, TS32002NH Shower Faucet and TS32003NH Tub and Shower Faucet
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Arris™ TS32001 Valve Trim, TS32002NH Shower Faucet and TS32003NH Tub and Shower Faucet
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508292457
- WaterSense Labeled:
- No