Shank AND Diverter Kit
Shank AND Diverter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Shank Kit
- GSA Approved:
- No
- Height:
- 3-31/50 in
- Length:
- 14 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508188699
- Width:
- 3-31/50 in