SHORT HDL ESC BN
SHORT HDL ESC BN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Authentic Moen replacement part
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Length:
- 8-7/10 in
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508158463
- Width:
- 1-87/100 in