Shower Arm and Diverter in Matte Black
Shower Arm and Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
- Two independent, one shared function
- Integral handshower cradle
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Hardware Included:
- Yes
- UPC:
- 026508351307