Shower Arm Diverter in Matte Black
Shower Arm Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Mediterranean Bronze finish delivers a rich, dark brown finish with striking light and dark accents
- Also requires disposal air switch controller (arc-4200) to be purchased separately
- STYLISH OPTION: Alternative to the traditional wall switch and a perfect fit for kitchen island Installations
- Designed for hassle-free installation
- Authentic Moen replacement part
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-39/250
- Material:
- Brass
- Type:
- MA720BL
- UPC:
- 026508351291