Shower Arm Diverter in Matte Black
Shower Arm Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Oil Rubbed Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Towel ring post is die cast from highest quality zinc alloy
- Easy to install
- Beautiful design and lines
- Limited lifetime warranty
Documents
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-63/1000
- Height:
- 1-969/1000
- Length:
- 3-63/1000
- Material:
- Plastic
- Type:
- MCL703BL
- UPC:
- 026508351345
- Width:
- 3-203/500