Shower Arm Diverter in Oil Rubbed Bronze
Shower Arm Diverter in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Metal construction
- Limited lifetime warranty
- Two independent, one shared function
- Integral handshower cradle
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-13/100
- End Connection 1:
- NPSM
- End Connection 2:
- MNPT
- End Connections:
- NPSM x MNPT x NPSM
- Faucet Part Type:
- Diverter
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1-97/100
- IAPMO Listed:
- No
- Length:
- 3-3/50
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508250594
- WaterSense Labeled:
- No
- Width:
- 3-3/50