Shower Arm Diverter WRIR in Wrought Iron
Shower Arm Diverter WRIR in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower arm diverter
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Wrought Iron
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT x NPSL
- Faucet Part Type:
- Diverter
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Metal
- UPC:
- 026508142004