Shower Arm Flange in Nickel
Shower Arm Flange in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 4032-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1/5
- Diameter:
- 2-1/2
- Diameter - Inside 1:
- 3/4
- Diameter - Outside:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Moen
- Fits Model:
- TL3450
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508104057
- WaterSense Labeled:
- No
- Width:
- 3-1/2