This product requires certification to purchase.

Shower Arm Flange Polished Chrome

Moen

Shower Arm Flange Polished Chrome

  • Fast #
  • Part #M164745
  • Item #4503526
  • Manufacturer Part #164745
4.2 out of 5 Customer Rating
Brand image
Moen

Shower Arm Flange Polished Chrome

  • Fast #
  • Part #M164745
  • Item #4503526
  • Manufacturer Part #164745
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Flange
GSA Approved:
No
Length:
8-1/2 in
MA Approved:
Yes
Material:
Metal
UL Listed:
No
UPC:
026508239247
WaterSense Labeled:
No
Width:
5 in