18 in. Shower Arm in Brushed Gold
18 in. Shower Arm in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- Brushed gold
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 18
- UL Listed:
- No
- UPC:
- 026508285169
- WaterSense Labeled:
- No
- Width:
- 1/2