This product requires certification to purchase.

Shower Arm in Oil Rubbed Bronze

Moen

Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #MS116ORB
  • Item #9615604
  • Manufacturer Part #S116ORB
4.8 out of 5 Customer Rating
Brand image
Moen

Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #MS116ORB
  • Item #9615604
  • Manufacturer Part #S116ORB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil-Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Adjustable locking pivot points allow for increased range of showerhead positions
  • Short or long inlet arm can be installed to plumbed connection
  • 16" Length
  • Limited lifetime warranty
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Name:
Oil Rubbed Bronze
Height:
3
Installation Type:
Wall Mount
Length:
16-3/4
Material:
Brass
Type:
MS116ORB
UPC:
026508349830
WaterSense Labeled:
No