This product requires certification to purchase.

Shower Escutcheon in Polished Chrome

Moen

Shower Escutcheon in Polished Chrome

  • Fast #
  • Part #M131108
  • Item #3159375
  • Manufacturer Part #131108
4 out of 5 Customer Rating
Brand image
Moen

Shower Escutcheon in Polished Chrome

  • Fast #
  • Part #M131108
  • Item #3159375
  • Manufacturer Part #131108
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MOEN® genuine part
  • Requires Certification

Specifications

Brand Model Compatibility:
Moen BRANTFORD™ T2151 and T2151BN Single-Handle Tub/Shower Valves
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
UPC:
026508165638