Shower Handle Kit in Clear
Shower Handle Kit in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 4/25
- Origin:
- Domestic
- UPC:
- 026508021316
- Width:
- 2