Shower Head FLW RSTRCTR 1.6 Gallons Per Minute
Shower Head FLW RSTRCTR 1.6 Gallons Per Minute
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 850334-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.6 gpm
- Type:
- M116712
- UPC:
- 026508135693