24 in. Shower Rail in Brushed Nickel
24 in. Shower Rail in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Limited lifetime warranty
- Hand shower holder rotates to adjust angle of hand shower
- 1-1/2"maxwall thickness
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 24
- NSF Certified:
- Yes
- Slide Bar Height:
- 24
- UPC:
- 026508221402