30 in. Shower Rail in Chrome
30 in. Shower Rail in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Height:
- 32 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 30-5/8 in
- NSF Certified:
- No
- Slide Bar Height:
- 30 in
- UPC:
- 026508204078
- Width:
- 5-22/25 in