Shower Rod Flange Set in Polished Stainless
Shower Rod Flange Set in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 700-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flange only
- Corrosion resistant
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Limited lifetime warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 2-9/10 in
- Height:
- 2-97/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-97/100 in
- Material:
- Stainless Steel
- Product Type:
- Flange
- Shape:
- Curved
- UPC:
- 034584003546
- Width:
- 2-97/100 in