Side-Spray Duralock Adapter Kit for Moen Torrance Side Spray
Anabelle™ Side-Spray Duralock Adapter Kit for Moen Torrance Side Spray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Specifications
- Brand Model Compatibility:
- Torrance Side Spray
- Collection:
- Anabelle™
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- Height:
- 1/2
- Length:
- 3
- UPC:
- 026508239193
- Width:
- 1-1/2