Side Spray for Weymouth™ S72101 Kitchen Faucet
Side Spray for Weymouth™ S72101 Kitchen Faucet
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Specifications
- Brand Model Compatibility:
- Weymouth™ S72101 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- Height:
- 5-3/4
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508239346