Side Spray with Hose in Oil Rubbed Bronze
Side Spray with Hose in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Quinn™ 87845 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13-1/4
- NSF Certified:
- No
- UPC:
- 026508183083