Sided Spray Extension Kit in Brass
Sided Spray Extension Kit in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Specifications
- BAA Compliant:
- Yes
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Material:
- Brass
- UPC:
- 026508124178