SILL TEMP LIMIT STOP
SILL TEMP LIMIT STOP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Temperature Limit Stop
- GSA Approved:
- No
- Height:
- 3/4
- Length:
- 8-3/4
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508187081
- WaterSense Labeled:
- No
- Width:
- 5