Single Full Spray Showerhead in Brushed Nickel
Single Full Spray Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Tension curved shower rods
- Shower rod adjusts up to 5' for a more flexible installation
- Corrosion resistant
- Provides extra elbow room in the shower
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls
- Adjustable bar means no cutting required for installation
- Adjusts from 57" - 60"
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- UL Listed:
- No
- UPC:
- 026508254257
- WaterSense Labeled:
- No
- Width:
- 4-3/8