This product requires certification to purchase.

Single Function Full Showerhead in Brushed Nickel

Moen

Single Function Full Showerhead in Brushed Nickel

  • Fast #
  • Part #MCL6302EPBN
  • Item #7190547
  • Manufacturer Part #CL6302EPBN
4 out of 5 Customer Rating
Brand image
Moen

Single Function Full Showerhead in Brushed Nickel

  • Fast #
  • Part #MCL6302EPBN
  • Item #7190547
  • Manufacturer Part #CL6302EPBN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Showerhead connection size: 1/2"
  • Connection type: IPS
  • Showerhead type: Eco-performance
  • Type of function: full-spray
  • EP flow rate: 2.0 gpm (7.6 L/min) max
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-3/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508266908
WaterSense Labeled:
Yes