Single Function Full Showerhead in Brushed Nickel
Single Function Full Showerhead in Brushed Nickel
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- 3-1/2" diameter spray head
- One-function full spray
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Showerhead functions: One-function
- Showerhead connection size: 1/2"
- Connection type: IPS
- Showerhead type: Eco-performance
- Type of function: Full-spray
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508266885
- WaterSense Labeled:
- Yes