This product requires certification to purchase.

Single Function Full Showerhead in Chrome

Moen

Single Function Full Showerhead in Chrome

  • Fast #
  • Part #MCL6303EP
  • Item #7203317
  • Manufacturer Part #CL6303EP
5 out of 5 Customer Rating
Brand image
Moen

Single Function Full Showerhead in Chrome

  • Fast #
  • Part #MCL6303EP
  • Item #7203317
  • Manufacturer Part #CL6303EP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 3-1/2" diameter spray head
  • One-function full spray
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Showerhead functions: One-function
  • Showerhead connection size: 1/2"
  • Connection type: IPS
  • Showerhead type: Eco-performance
  • Type of function: Full-spray
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508266878
WaterSense Labeled:
Yes