Single Function Full Showerhead in Polished Brass
Single Function Full Showerhead in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
- 4-3/8" diameter spray head
- One-function full spray
- Limited lifetime warranty
- Limited lifetime
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-11/25 in
- Diameter:
- 4-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508142462
- WaterSense Labeled:
- No