This product requires certification to purchase.

Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

Moen

Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #M189575BG
  • Item #7955759
  • Manufacturer Part #189575BG
5 out of 5 Customer Rating
Brand image
Moen

Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #M189575BG
  • Item #7955759
  • Manufacturer Part #189575BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
1 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-3/4 in
Hose Included:
No
Length:
8-1/4 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508304815
WaterSense Labeled:
Yes
Width:
1 in