Single Function Hand Shower in Brushed Gold
Single Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 7-1/8"
- Limited lifetime warranty
- Full spray
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Hand Shower Diameter:
- 1-1/8
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 8-5/16
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508291917
- WaterSense Labeled:
- No