This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Moen

Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #M8349EP15CBN
  • Item #4503581
  • Manufacturer Part #8349EP15CBN
5 out of 5 Customer Rating
Brand image
Moen

Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #M8349EP15CBN
  • Item #4503581
  • Manufacturer Part #8349EP15CBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Hand Shower Diameter:
3-5/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
8-13/100 in
Hose Included:
No
Length:
8-1/8 in
Pause Control:
Yes
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508237045
WaterSense Labeled:
Yes
Width:
3-31/100 in