Single Function Hand Shower in Classic Brushed Nickel
Single Function Hand Shower in Classic Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-5/16
- Hand Shower Flow Rate:
- 2.5
- Height:
- 8-13/100
- Hose Included:
- Yes
- Hose Length:
- 69
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508237106
- WaterSense Labeled:
- No